Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 64475 Halogen replacement light bulb lamp
Mfr # 64475 HALOGEN SYLVANIA
Zoro # G803211884
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 100
- Voltage 120
- Bulb Color Temp. 2900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 64475 HALOGEN SYLVANIA
- Zoro # G803211884
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 100 |
Voltage | 120 |
Bulb Color Temp. | 2900 |
Description
Replacement for Sylvania 64475 Halogen replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F9bx/841/eco replacement light bulb lamp 2 Pack (F9BX/841/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips El/a R30 16W replacement light bulb lamp (EL/A R30 16W PHILIPS)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs H6024 (H6024)
- ILC Replacement for GE General Electric G.E F9bx/827 replacement light bulb lamp, 2PK (F9BX/827 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 250q/cl/dc 120v (ess) replacement light bulb lamp (250Q/CL/DC 120V (ESS) PHILIPS)
- ILC Replacement for Damar 01084b replacement light bulb lamp (01084B DAMAR)
- ILC Replacement for Osram Sylvania 6.6a/45t4/cl/64317 replacement light bulb lamp (6.6A/45T4/CL/64317 OSRAM SYLVANIA)
- ILC Replacement for Philips Bc60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (BC60BT15/HAL/CL OUTLAWED, REPLACED BY PHILIPS)
- ILC Replacement for Osram Sylvania 58326 replacement light bulb lamp, 2PK (58326 OSRAM SYLVANIA)
- ILC Replacement for Dacor 86573 replacement light bulb lamp (86573)
- ILC Replacement for Sylvania 14606 replacement light bulb lamp (14606 SYLVANIA)
- Ilc Halogen Light Bulbs