Shop All HID Light Bulbs
Ilc
Replacement for Sylvania 64473 replacement light bulb lamp
Mfr # 64473 SYLVANIA
Zoro # G902983187
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 175
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape ED28
- Bulb Color Temp. 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 64473 SYLVANIA
- Zoro # G902983187
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 175 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | ED28 |
Bulb Color Temp. | 4000 |
Description
Replacement for Sylvania 64473 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DM B10E12 SW 60W 6PK (CTC60/927CAFIL6)
- ELCO LIGHTING 6 Super Sloped Baffle Trim" (EL602B)
- LUMAPRO LUMAPRO 83 to 85 Watts, 2 or 3 Lamps, Electronic Ballast (4KGF5)
- ELCO LIGHTING 6 Adjustable Baffle Trim" (EL2530W)
- ILC Replacement for Venture Lighting MH 70w/c/u replacement light bulb lamp (MH 70W/C/U VENTURE LIGHTING)
- ILC Replacement for PQL Mp100/cl/u/4k/ps/med/m90 replacement light bulb lamp (MP100/CL/U/4K/PS/MED/M90 PQL)
- ILC Replacement for Iwasaki Mt250/bh replacement light bulb lamp (MT250/BH IWASAKI)
- ILC Replacement for GE General Electric G.E Cmh39/par20/830/fl25 replacement light bulb lamp (CMH39/PAR20/830/FL25 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Lumenarc H44gs-100/med replacement light bulb lamp (H44GS-100/MED LUMENARC)
- ILC Replacement for Sylvania 64162 replacement light bulb lamp (64162 SYLVANIA)
- ILC Replacement for Satco S4482 replacement light bulb lamp (S4482 SATCO)
- Ilc HID Light Bulbs