Shop All HID Light Bulbs
Ilc
Replacement for Sylvania 64162 replacement light bulb lamp
Mfr # 64162 SYLVANIA
Zoro # G202987632
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Bulb Color Temp. 3000
- Bulb Shape T6
- Watts 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 64162 SYLVANIA
- Zoro # G202987632
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Bulb Color Temp. | 3000 |
Bulb Shape | T6 |
Watts | 39 |
Description
Replacement for Sylvania 64162 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21240)
- RECYCLEPAK Veolia Battery Recycling Kit, 6-1/2"x5-1/2"x6" (SUPPLY-093)
- ILC Replacement For FULHAM FH9DUAL800L (FH9-DUAL-800L)
- ILC Replacement For SATCO S12406 (S12406)
- ILC Replacement for Green Energy 12V 5W Xenon Wedge Clear replacement light bulb lamp, 10PK (12V 5W XENON WEDGE CLEAR GREEN ENERGY)
- ILC Replacement for Regent Rsm100 replacement light bulb lamp (RSM100 REGENT)
- ILC Replacement for Zoro 2v659 replacement light bulb lamp (2V659 ZORO)
- ILC Replacement for Philips Mvr175/c/u replacement light bulb lamp (MVR175/C/U PHILIPS)
- ILC Replacement for Eiko 60par30ln/h/fl-120v replacement light bulb lamp (60PAR30LN/H/FL-120V EIKO)
- ILC Replacement for Ushio Lu-150/100, Ed28 replacement light bulb lamp (LU-150/100, ED28 USHIO)
- ILC Replacement for GRAINGER 2V712 (2V712 GRAINGER)
- Ilc HID Light Bulbs