Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Sylvania 6244 replacement light bulb lamp
Mfr # 6244 SYLVANIA
Zoro # G802775639
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T2
- Bulb Base Type SV8.5-8 FESTOON CAP
- Wattage Equivalency 1
- Watts 1
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 6244 SYLVANIA
- Zoro # G802775639
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T2 |
Bulb Base Type | SV8.5-8 FESTOON CAP |
Wattage Equivalency | 1 |
Watts | 1 |
Voltage | 6 |
Description
Replacement for Sylvania 6244 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lug, 4/0 ga, 3/8In, Copper, Crimp/Solder, PK2 (23YZ34)
- MAHLE Engine Valve Cover Gasket Set, VS50733 (VS50733)
- ACDELCO STARTER ASM (12695760)
- CURT Safety Pin, 12" Chain, 2-3/4" Pin L, 3/8" (28000)
- ILC Replacement For HONDA ELEMENT YEAR 2009 BRAKE LIGHT 10PK (10PAK:WW-HEY5-9)
- ILC Replacement for Damar Jcd20/cl/g8 130v Short replacement light bulb lamp (JCD20/CL/G8 130V SHORT DAMAR)
- ILC Replacement for Wagner 89/93 replacement light bulb lamp, 10PK (89/93 WAGNER)
- ILC Replacement For CHICAGO MINIATURE CML 1050C1 (WW-7VBJ-0)
- ILC Replacement for Physio-control Life replacement light bulb lamp, 10PK (LIFE PACK 6 PHYSIO-CONTROL)
- ILC Replacement for Maglite 3-cell C Flashlight PR3 Light Bulb replacement light bulb lamp, 10PK (3-CELL C FLASHLIGHT PR3 LIGHT BULB MAGLITE)
- HELLA BULB H3 12V 55W PK22 (H3)
- Ilc Automotive Lighting