Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 60par30/hal/nfl25 120v replacement light bulb lamp
Mfr # 60PAR30/HAL/NFL25 120V SYLVANIA
Zoro # G302947925
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Bulb Shape PAR30
- Bulb Color Temp. 2800
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 60PAR30/HAL/NFL25 120V SYLVANIA
- Zoro # G302947925
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Bulb Shape | PAR30 |
Bulb Color Temp. | 2800 |
Watts | 60 |
Description
Replacement for Sylvania 60par30/hal/nfl25 120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering 01-0461403-a (01-0461403-A WHELEN ENGINEERING)
- STREAMLIGHT Stinger LED Hl - Light Only- Purple (75483)
- ADVANCE Dry-Film HID Capacitor, 10 uF, 400V, Round (7C100M40R)
- ILC Replacement for Ushio Cf13de/827 replacement light bulb lamp (CF13DE/827 USHIO)
- ILC Replacement for Sylvania 55127 replacement light bulb lamp (55127 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Exz/cg/ir/fl/50w 12V replacement light bulb lamp (EXZ/CG/IR/FL/50W 12V LIGHT BULB / LAMP)
- ILC Replacement for Philips 40f15/hal/cl 120v replacement light bulb lamp (40F15/HAL/CL 120V PHILIPS)
- ILC Replacement for Damar 02347a replacement light bulb lamp, 2PK (02347A DAMAR)
- ILC Replacement for Osram Sylvania 64155 replacement light bulb lamp, 2PK (64155 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp CL JDD E27 120v 150w replacement light bulb lamp, 2PK (CL JDD E27 120V 150W LIGHT BULB / LAMP)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For International Lighting 795X (795X)
- Ilc Halogen Light Bulbs