Shop All Decorative Light Bulbs
Ilc
Replacement for Sylvania 60f/cl 120v replacement light bulb lamp
Mfr # 60F/CL 120V SYLVANIA
Zoro # G203024237
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 130
- Watts 60
- Bulb Shape F15
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 60F/CL 120V SYLVANIA
- Zoro # G203024237
- Country of Origin China
- Category Decorative Light Bulbs
Details
Voltage | 130 |
Watts | 60 |
Bulb Shape | F15 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Sylvania 60f/cl 120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Battery, Nickel Cadmium, 2.4V, 1A/HR. (ELB 2P401N)
- ILC Replacement for Broan Pm390 replacement light bulb lamp, 2PK (PM390 BROAN)
- JD INTERNATIONAL LIGHTING Commercial LED UFO LED High Bay, 240W, 32400 Lumen, 5000K, IP65, DLC Premium (CLU11-240WRD1-BK50)
- UNGER Sticky Fingers Bulb Changer (B S010)
- ILC Replacement for Philips 60f15/cl/tg replacement light bulb lamp (60F15/CL/TG PHILIPS)
- ILC Replacement for Halco 102146 replacement light bulb lamp, 2PK (102146 HALCO)
- ILC Replacement for Bulbrite 60cfc/32/3 replacement light bulb lamp, 2PK (60CFC/32/3 BULBRITE)
- ILC Replacement for Bulbrite 132517 replacement light bulb lamp (132517 BULBRITE)
- ILC Replacement for Bulbrite 421040 replacement light bulb lamp, 4PK (421040 BULBRITE)
- ILC Replacement for Westinghouse 03675 replacement light bulb lamp, 4PK (03675 WESTINGHOUSE)
- LUMAPRO Miniature Halogen Bulb, 850 lm, 50W, Clear (Q50T3/CL/SCD-1PK)
- Ilc Decorative Light Bulbs