Shop All Incandescent Light Bulbs
Ilc
Replacement for Sylvania 60a/rs/xl replacement light bulb lamp
Mfr # 60A/RS/XL SYLVANIA
Zoro # G603024110
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 60
- Voltage 120
- Bulb Color Temp. 2850
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 60A/RS/XL SYLVANIA
- Zoro # G603024110
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 60 |
Voltage | 120 |
Bulb Color Temp. | 2850 |
Description
Replacement for Sylvania 60a/rs/xl replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Dt40/50/rs replacement light bulb lamp (DT40/50/RS EIKO)
- KEYSTONE T12 Electronic Ballast, KTEB-275-UV-TP-PIC-SL (KTEB-275-UV-TP-PIC-SL)
- STREAMLIGHT Bandit Usb Rechargeable Headlamp, Black (STL61702)
- ILC Replacement for PHILIPS F34T12/CW/RS/EW/ALTO REPLACED BY (F34T12/CW/RS/EW/ALTO REPLACED BY PHILIPS)
- ILC Replacement for Light Bulb / Lamp 100a/dpk replacement light bulb lamp (100A/DPK LIGHT BULB / LAMP)
- ILC Replacement for Damar 15t7dc/ss Clear 130v replacement light bulb lamp (15T7DC/SS CLEAR 130V DAMAR)
- ILC Replacement for Light Bulb / Lamp Mitutoyo-201131 replacement light bulb lamp (MITUTOYO-201131 LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 20330 replacement light bulb lamp (20330 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 150ps25/tf replacement light bulb lamp (150PS25/TF PHILIPS)
- ILC Replacement for PQL 45r20/flood - 10k, Replaced BY replacement light bulb lamp, 2PK (45R20/FLOOD - 10K, REPLACED BY PQL)
- GE LAMPS GE LIGHTING 300W, PS35 Incandescent Light Bulb (300-130v)
- Ilc Incandescent Light Bulbs