Shop All Incandescent Light Bulbs
Ilc
Replacement for Sylvania 60a/rs/xl 120v replacement light bulb lamp
Mfr # 60A/RS/XL 120V SYLVANIA
Zoro # G503024203
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 60
- Voltage 120
- Bulb Color Temp. 2850
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 60A/RS/XL 120V SYLVANIA
- Zoro # G503024203
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 60 |
Voltage | 120 |
Bulb Color Temp. | 2850 |
Description
Replacement for Sylvania 60a/rs/xl 120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Led Par38 10.5W/75W Med 3000K (PAR3875/10KLED/2)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 7 1/2"), 13"OD x 3 1/2"ID x 1 1/4"P (CMP13TR)
- FEIT ELECTRIC Floodlight Alum Ms Brnz (S105DFL850MOTBZ)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6930)
- ILC Replacement for Lumapro 2v294 replacement light bulb lamp (2V294 LUMAPRO)
- ILC Replacement For LIGHT BULB LAMP OS 64496 ECO 230V, OS 64496 ECO 230V (OS 64496 ECO (230V))
- ILC Replacement for Shin-nippon Main replacement light bulb lamp (MAIN SHIN-NIPPON)
- ILC Replacement for Federal Signal 8107194ab9 replacement light bulb lamp, 2PK (8107194AB9 FEDERAL SIGNAL)
- ILC Replacement for Sylvania 150p25/2sb 120v replacement light bulb lamp (150P25/2SB 120V SYLVANIA)
- ILC Replacement for Norman Lamps 40a15-130v-cs-cl replacement light bulb lamp, 2PK (40A15-130V-CS-CL NORMAN LAMPS)
- BULBRITE Pack of 25 25 Watt Dimmable Half Chrome G16.5 Candelabra E12 Incandescent Bulb, 25PK (861211)
- Ilc Incandescent Light Bulbs