Shop All Incandescent Light Bulbs
Ilc
Replacement for Sylvania 60a/rs/rp/1 replacement light bulb lamp
Mfr # 60A/RS/RP/1 SYLVANIA
Zoro # G103024023
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 60
- Voltage 120
- Bulb Color Temp. 2850
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 60A/RS/RP/1 SYLVANIA
- Zoro # G103024023
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 60 |
Voltage | 120 |
Bulb Color Temp. | 2850 |
Description
Replacement for Sylvania 60a/rs/rp/1 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT PROTAC 2AAA FLASHLIGHT (SR88039)
- LITHONIA LIGHTING Exit Sign, LED, Red/Green, 12" D, 8-7/8" H (TCE RG EL M4)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL24-3)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 DC 120V)
- ILC Replacement for Philips 29955-2 replacement light bulb lamp (29955-2 PHILIPS)
- ILC Replacement For PHILIPS 150A 120V INCANDESCENT A SHAPE A21 4PK (4PAK:WW-F8V3-0)
- ILC Replacement for Zoro 4v709 replacement light bulb lamp (4V709 ZORO)
- ILC Replacement for Patlite Lmp-0094 replacement light bulb lamp, 10PK (LMP-0094 PATLITE)
- ILC Replacement for Philips 60a/y replacement light bulb lamp, 2PK (60A/Y PHILIPS)
- ILC Replacement for CEC Industries 10c7dc-120v replacement light bulb lamp, 10PK (10C7DC-120V CEC INDUSTRIES)
- ILC Replacement For FOSTORIA 63025489 (WW-DQV8-7)
- Ilc Incandescent Light Bulbs