Shop All Halogen Light Bulbs
Ilc
Replacement for SYLVANIA 60A/HAL/CL/CLAM 120V REPLACED BY
Mfr # 60A/HAL/CL/CLAM 120V REPLACED BY SYLVANIA
Zoro # G002947713
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Watts 53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 60A/HAL/CL/CLAM 120V REPLACED BY SYLVANIA
- Zoro # G002947713
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Watts | 53 |
Description
Replacement for Sylvania 60a/hal/cl/clam 120v Replaced BY replacement light bulb lamp 4 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX RFKIT13AJ Retrofit LED Kit, White (RFKIT9AJ)
- ILC Replacement for Westinghouse 37548 replacement light bulb lamp (37548 WESTINGHOUSE)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-SP-24V)
- STREAMLIGHT USBRechrgHeadlight, PolyCarb, Yllw, 200lm (61435)
- ILC Replacement for Philips 5974 replacement light bulb lamp (5974 PHILIPS)
- ILC Replacement for Ushio Exn/s/fg replacement light bulb lamp (EXN/S/FG USHIO)
- ILC Replacement for Sylvania 18858 replacement light bulb lamp (18858 SYLVANIA)
- ILC Replacement for GE General Electric G.E Tal/416c replacement light bulb lamp (TAL/416C GE GENERAL ELECTRIC G.E)
- ILC Replacement for Profoto 102016 replacement light bulb lamp (102016 PROFOTO)
- ILC Replacement for Little Stage Lighting E21 replacement light bulb lamp (E21 LITTLE STAGE LIGHTING)
- ILC Replacement for Osram Sylvania H9-65w replacement light bulb lamp (H9-65W OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs