Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 58851 replacement light bulb lamp
Mfr # 58851 SYLVANIA
Zoro # G603229164
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 30.3
- Bulb Shape T4
- Bulb Color Temp. 3100
- Bulb Base Type GY9.5 / GZ9.5 2-PIN PREFOCUS
- Watts 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 58851 SYLVANIA
- Zoro # G603229164
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 30.3 |
Bulb Shape | T4 |
Bulb Color Temp. | 3100 |
Bulb Base Type | GY9.5 / GZ9.5 2-PIN PREFOCUS |
Watts | 200 |
Description
Replacement for Sylvania 58851 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Orange No AAA (RH-FL550)
- ELUMIGEN 220W, 30000 Lumens, LED 2' x 4' High Bay Fixture 120V-277V; 5K, Dimmable (HB24W220C50DUZ)
- ILC Replacement for GE GENERAL ELECTRIC G.E LU400/H/ECO (LU400/H/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 48865 ECO FL replacement light bulb lamp (48865 ECO FL OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 54817 replacement light bulb lamp (54817 OSRAM SYLVANIA)
- ILC Replacement for Elmo 16-cl M/O replacement light bulb lamp (16-CL M/O ELMO)
- ILC Replacement for Bulbrite 150par/fl-130v replacement light bulb lamp, 15PK (150PAR/FL-130V BULBRITE)
- ILC Replacement for Siemens Mobilett Plus HP replacement light bulb lamp (MOBILETT PLUS HP SIEMENS)
- ILC Replacement for Bulbrite Q150cl/dc replacement light bulb lamp (Q150CL/DC BULBRITE)
- ILC Replacement for Light Bulb / Lamp JCR 6V 5W Mr11 replacement light bulb lamp (JCR 6V 5W MR11 LIGHT BULB / LAMP)
- WESTINGHOUSE Halogen Bulb Wht 20W T3 (04734)
- Ilc Halogen Light Bulbs