Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 58768 replacement light bulb lamp
Mfr # 58768 SYLVANIA
Zoro # G903229178
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Color Temp. 3000
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Voltage 130
- Watts 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 58768 SYLVANIA
- Zoro # G903229178
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Bulb Color Temp. | 3000 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Voltage | 130 |
Watts | 500 |
Description
Replacement for Sylvania 58768 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ ENGINEERING TOOLS PVT LTD 10W COB Work Light (LED/376U)
- SOUTHWIRE Ratcheting Work Light, Corded, 3000lm, LED (CSW3X1)
- ILC Replacement for Athalon Ful18cw replacement light bulb lamp (FUL18CW ATHALON)
- KILLER TOOLS & EQUIPMENT Blue Anodized Flex Flashlight Grip (ART65BL)
- ILC Replacement For SATCO S3146 (WW-4Y2R-1)
- ILC Replacement for Pentair Spectrum Amerlite replacement light bulb lamp, 2PK (SPECTRUM AMERLITE PENTAIR)
- ILC Replacement For 3M 78800054146 (WW-00LK-0)
- ILC Replacement for OSRAM SYLVANIA 58755 (58755 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 60par/cap/spl/nfl25 replacement light bulb lamp (60PAR/CAP/SPL/NFL25 OSRAM SYLVANIA)
- ILC Replacement for Olympus Ilk-5 replacement light bulb lamp (ILK-5 OLYMPUS)
- ILC Replacement for Topcon Sl-3e Illumination Lamp replacement light bulb lamp (SL-3E ILLUMINATION LAMP TOPCON)
- Ilc Halogen Light Bulbs