Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 58762 replacement light bulb lamp
Mfr # 58762 SYLVANIA
Zoro # G503229257
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Voltage 120
- Bulb Shape T4
- Watts 250
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 58762 SYLVANIA
- Zoro # G503229257
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Voltage | 120 |
Bulb Shape | T4 |
Watts | 250 |
Bulb Color Temp. | 3000 |
Description
Replacement for Sylvania 58762 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 27K (S28785)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 26W, 24" L, 4000K (MPS2-40ML-NL-EDU)
- MAXIM Chip 1-Light 5.25" Wide White Flush Mount Light (57690WTWT)
- JUNO LIGHTING Surface Mount Downlight, LED, 7-3/4" L (JSF 7IN 10LM SWW5 90CRI MVOLT ZT WH M12)
- ILC Replacement for Gettinge Castle Rolux 200w 24V replacement light bulb lamp (ROLUX 200W 24V GETTINGE CASTLE)
- ILC Replacement for Plusrite J118 500w 120v replacement light bulb lamp, 2PK (J118 500W 120V PLUSRITE)
- ILC Replacement for RAB Qf200 replacement light bulb lamp, 2PK (QF200 RAB)
- ILC Replacement for Rexim Rm-118 replacement light bulb lamp (RM-118 REXIM)
- ILC Replacement for Amglo Kemlite Ahq4c-6.6a-150wt-49cm replacement light bulb lamp (AHQ4C-6.6A-150WT-49CM AMGLO KEMLITE)
- ILC Replacement for Elinchrom 23037 replacement light bulb lamp (23037 ELINCHROM)
- ILC Replacement For HIKARI JC 12V 50W GY635 (JC 12V 50W GY6.35)
- Ilc Halogen Light Bulbs