Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 58741 replacement light bulb lamp
Mfr # 58741 SYLVANIA
Zoro # G403234597
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Color Temp. 3000
- Bulb Shape T4
- Watts 150
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 58741 SYLVANIA
- Zoro # G403234597
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Color Temp. | 3000 |
Bulb Shape | T4 |
Watts | 150 |
Voltage | 120 |
Description
Replacement for Sylvania 58741 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 32812b replacement light bulb lamp (32812B DAMAR)
- AFX Edge Round Ceiling LED 48W 3600Lm 120V (EGRF2440LAJD1WH)
- HOLLAND BAR STOOL CO Xavier Pendant Light, Black Fixture (BL1BKXavier)
- CURRENT GE LIGHTING 25W, CA10 Incandescent Light Bulb (25CAC)
- ILC Replacement for Sylvania 64428 replacement light bulb lamp (64428 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp J240v-750w 190.5mm replacement light bulb lamp (J240V-750W 190.5MM LIGHT BULB / LAMP)
- ILC Replacement for Grainger 1k347 replacement light bulb lamp (1K347 GRAINGER)
- ILC Replacement for PEC JC 50W 12V Gy6.35 replacement light bulb lamp (JC 50W 12V GY6.35 PEC)
- ILC Replacement for Berchtold C-450 replacement light bulb lamp, 2PK (C-450 BERCHTOLD)
- ILC Replacement for AH Lighting Jc/20/g6.35 replacement light bulb lamp, 2PK (JC/20/G6.35 AH LIGHTING)
- ILC Replacement for Dentsply Triad II Procure replacement light bulb lamp (TRIAD II PROCURE DENTSPLY)
- Ilc Halogen Light Bulbs