Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 58733 replacement light bulb lamp
Mfr # 58733 SYLVANIA
Zoro # G403231282
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Voltage 130
- Bulb Color Temp. 3000
- Watts 150
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 58733 SYLVANIA
- Zoro # G403231282
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Voltage | 130 |
Bulb Color Temp. | 3000 |
Watts | 150 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Description
Replacement for Sylvania 58733 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, L120V-MB, 0.7W, T3 1/4,120V (L10120MB-B)
- LUMAPRO Miniature Halogen Bulb, 140 lm, 10.0W (JC10-1PK)
- ILC Replacement for Advance R2s40-1-tp (R2S40-1-TP)
- BAYCO NightStick® Professional 66 LED Dual Function Rechargeable Work Light SLR-2166, Yellow (SLR-2166)
- ILC Replacement for OSRAM SYLVANIA 44865/FL (44865/FL OSRAM SYLVANIA)
- ILC Replacement for Satco 65br30/fl/hal/120v replacement light bulb lamp (65BR30/FL/HAL/120V SATCO)
- ILC Replacement for Ushio 1003351 replacement light bulb lamp (1003351 USHIO)
- ILC Replacement for Veinlite Halogen Bulb replacement light bulb lamp (HALOGEN BULB VEINLITE)
- ILC Replacement for GE General Electric G.E 120par/3sp/mine 120v replacement light bulb lamp (120PAR/3SP/MINE 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Lumapro 1tjv8 replacement light bulb lamp (1TJV8 LUMAPRO)
- ILC Replacement for Zeiss 3800-78-0030 replacement light bulb lamp (3800-78-0030 ZEISS)
- Ilc Halogen Light Bulbs