Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 54734 replacement light bulb lamp
Mfr # 54734 SYLVANIA
Zoro # G103228438
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 80
- Bulb Shape MR16
- Voltage 30
- Bulb Color Temp. 3350
- Bulb Base Type GX5.3 / GU5.3 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 54734 SYLVANIA
- Zoro # G103228438
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 80 |
Bulb Shape | MR16 |
Voltage | 30 |
Bulb Color Temp. | 3350 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Replacement for Sylvania 54734 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural A21 E26 (Medium) LED Bulb Daylight 40/60/100 W (40778)
- DIVERSEY Black No UV AAA (D5696916)
- HYGRADE 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S8321)
- LUMINOR E4 Replacement Sleeve Luminor version (350045)
- ILC Replacement for Martin Professional Starflash replacement light bulb lamp (STARFLASH MARTIN PROFESSIONAL)
- ILC Replacement for GE General Electric G.E Q50mr16/c/cg40 replacement light bulb lamp, 2PK (Q50MR16/C/CG40 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania Alupar 64/nsp/500w/120v replacement light bulb lamp (ALUPAR 64/NSP/500W/120V OSRAM SYLVANIA)
- ILC Replacement for PEC JT 60W 120v Outlawed, Replaced BY replacement light bulb lamp (JT 60W 120V OUTLAWED, REPLACED BY PEC)
- ILC Replacement for Eiko Jc12v100wh20 replacement light bulb lamp (JC12V100WH20 EIKO)
- ILC Replacement for Colortran 213-065 replacement light bulb lamp (213-065 COLORTRAN)
- ILC Replacement for OSRAM SYLVANIA 44860/NSP (44860/NSP OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs