Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 54248 replacement light bulb lamp
Mfr # 54248 SYLVANIA
Zoro # G703229774
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Voltage 12
- Bulb Color Temp. 3300
- Watts 100
- Bulb Base Type GY6.35 2-PIN ROUND PINS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 54248 SYLVANIA
- Zoro # G703229774
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Voltage | 12 |
Bulb Color Temp. | 3300 |
Watts | 100 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Description
Replacement for Sylvania 54248 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 75par30ln/hal/nsp9 120v replacement light bulb lamp (75PAR30LN/HAL/NSP9 120V SYLVANIA)
- ILC Replacement for Philips 300t3qcl120v replacement light bulb lamp, 2PK (300T3QCL120V PHILIPS)
- BIG BEAM Emergency Light, LED, 120/277V, 8W (LS2SE6S8)
- ILC Replacement for GE General Electric G.E 35321 replacement light bulb lamp (35321 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Plusrite J118 150w 130v replacement light bulb lamp (J118 150W 130V PLUSRITE)
- ILC Replacement for Micro VU L7390 replacement light bulb lamp (L7390 MICRO VU)
- ILC Replacement for Light Bulb / Lamp GE EJV (GE EJV LIGHT BULB / LAMP)
- ILC Replacement for Bausch & Lomb 31-31-21 replacement light bulb lamp (31-31-21 BAUSCH & LOMB)
- ILC Replacement for Dual-lite 0110256 replacement light bulb lamp (0110256 DUAL-LITE)
- ILC Replacement for Sylvania 6.6a 64342 Hlx-c 100-15 Pk30d replacement light bulb lamp, 2PK (6.6A 64342 HLX-C 100-15 PK30D SYLVANIA)
- Ilc Halogen Light Bulbs