Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 54207 replacement light bulb lamp
Mfr # 54207 SYLVANIA
Zoro # G603234557
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 50
- Bulb Color Temp. 3000
- Voltage 12
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 54207 SYLVANIA
- Zoro # G603234557
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 50 |
Bulb Color Temp. | 3000 |
Voltage | 12 |
Bulb Shape | MR16 |
Description
Replacement for Sylvania 54207 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Qhe2x32t8-unv-psn-mc (QHE2X32T8-UNV-PSN-MC OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 64488 150w Halogen replacement light bulb lamp (64488 150W HALOGEN OSRAM SYLVANIA)
- LITHONIA LIGHTING Replacement Lens, F/LB 4 32 MVOLT GEB10IS (D2LB48)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F72T12/CW/HO)
- ILC Replacement for Wagner 1255h7 replacement light bulb lamp (1255H7 WAGNER)
- ILC Replacement for AH Lighting Jdr/75/e17 replacement light bulb lamp (JDR/75/E17 AH LIGHTING)
- ILC Replacement for GE General Electric G.E 43a/cl/h 120v replacement light bulb lamp, 4PK (43A/CL/H 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 58327 replacement light bulb lamp, 2PK (58327 OSRAM SYLVANIA)
- ILC Replacement for Chiu Technical Corp. Fo-150 Series replacement light bulb lamp (FO-150 SERIES CHIU TECHNICAL CORP.)
- ILC Replacement for Kandolite JDD 75W Clear E26 120v replacement light bulb lamp (JDD 75W CLEAR E26 120V KANDOLITE)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs EJM (EJM)
- Ilc Halogen Light Bulbs