Shop All LED Light Bulbs
Ilc
Replacement for Sylvania 50par30ln/hal/nfl25 120v LED Replacement replacement light bulb lamp
Mfr # 50PAR30LN/HAL/NFL25 120V LED REPLACEMENT SYLVANI
Zoro # G302816597
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR30
- Voltage 120
- Watts 13
- Wattage Equivalency 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 50PAR30LN/HAL/NFL25 120V LED REPLACEMENT SYLVANI
- Zoro # G302816597
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR30 |
Voltage | 120 |
Watts | 13 |
Wattage Equivalency | 13 |
Color Temperature | 2700 |
Description
Replacement for Sylvania 50par30ln/hal/nfl25 120v LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 17W T8 LED 4 ft. 35K G13 Base 50K Hours 2100L Type B BBP 1 or 2 Ended (S39905)
- KEYSTONE Electronic Sign Ballast, KTSB-E-2048-46-UV-S (KTSB-E-2048-46-UV-S)
- HALO Tl43R (TL43R2GMWBB)
- GENERAL MANUFACTURING Lig Flu 25ft. 15W Flourescent End Light (1215-2500)
- ILC Replacement For SATCO S12401 (S12401)
- ILC Replacement For TCP LED12P30D30KFL (WW-Q85D-7)
- ILC Replacement For WAGNER 1142 LED REPLACEMENT (WX-SLC9-2)
- ILC Replacement for Osram Sylvania Linestra 1604 LED Replacement replacement light bulb lamp (LINESTRA 1604 LED REPLACEMENT OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 98755 replacement light bulb lamp (98755 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Green Creative 40717 replacement light bulb lamp (40717 GREEN CREATIVE)
- FEIT ELECTRIC A23 E26 Medium LED Bulb Tunable WhiteColor Changing 300 Watt Equivalence (OM300/3CCT/LEDI)
- Ilc LED Light Bulbs