Shop All LED Light Bulbs
Ilc
Replacement for Sylvania 50par30ln/cap/spl/nfl25 LED Replacement replacement light bulb lamp
Mfr # 50PAR30LN/CAP/SPL/NFL25 LED REPLACEMENT SYLVANIA
Zoro # G902816614
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR30
- Voltage 120
- Watts 13
- Wattage Equivalency 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 50PAR30LN/CAP/SPL/NFL25 LED REPLACEMENT SYLVANIA
- Zoro # G902816614
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR30 |
Voltage | 120 |
Watts | 13 |
Wattage Equivalency | 13 |
Color Temperature | 2700 |
Description
Replacement for Sylvania 50par30ln/cap/spl/nfl25 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Floodlight Alum Wht 28W (S9DFL/850/WH)
- ILC Replacement for Philips Pl-t 32w/827/4p replacement light bulb lamp (PL-T 32W/827/4P PHILIPS)
- SATCO 25W T8 Appliance Light Bulb Clear, 12PK (45923047206)
- MIDWEST FASTENER Medium Base Porcelain Sockets w/Diecast Caps 2PK (77848)
- ILC Replacement For SATCO S49393 (S49393)
- ILC Replacement for GE General Electric G.E 28152 LED Replacement replacement light bulb lamp (28152 LED REPLACEMENT GE GENERAL ELECTRIC G.E)
- ILC Replacement For EIKO, LED43WT896850DBLG7D (LED43WT8/96/850-DBL-G7D)
- ILC Replacement AIT Speede Blocker Model 630 12.8v Yellow LED Replacement replacement light bulb lamp (SPEEDE BLOCKER MODEL 630 12.8V YELLOW LED REPLAC)
- ILC Replacement for Philips F17t8/tl830 LED Replacement replacement light bulb lamp (F17T8/TL830 LED REPLACEMENT PHILIPS)
- ILC Replacement For EIKO LED18WT8FU6835G8D (LED18WT8F/U6/835-G8D)
- ILC Replacement for Halco A19cl8ant/830/led2 replacement light bulb lamp (A19CL8ANT/830/LED2 HALCO)
- Ilc LED Light Bulbs