Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 50par20/hal/day/nfl 120v-replaced BY replacement light bulb lamp
Mfr # 50PAR20/HAL/DAY/NFL 120V-REPLACED BY SYLVANIA
Zoro # G802946954
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 50
- Bulb Shape PAR20
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 50PAR20/HAL/DAY/NFL 120V-REPLACED BY SYLVANIA
- Zoro # G802946954
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 50 |
Bulb Shape | PAR20 |
Voltage | 120 |
Description
Replacement for Sylvania 50par20/hal/day/nfl 120v-replaced BY replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Battery, Nickel Cadmium, 4.8V, 0.6A/HR. (012089401)
- SATCO 11.5W PAR38 LED - 90 CRI - 40K - 40 Degree Beam - E26 Base - 120V (S22217)
- SUMMIT Post Top Fixt 1L Blk (66875)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6051-001D)
- ILC Replacement For GENESIS H35SN24 (WW-7014-4)
- ILC Replacement for ZORO 4RZZ8 (4RZZ8 ZORO)
- ILC Replacement for Light Bulb / Lamp 6.6a/t4q/cl/2ppf-120v replacement light bulb lamp (6.6A/T4Q/CL/2PPF-120V LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 75q/cl/m1-28v replacement light bulb lamp (75Q/CL/M1-28V LIGHT BULB / LAMP)
- ILC Replacement for Waldmann 320471020-00058286 replacement light bulb lamp (320471020-00058286 WALDMANN)
- ILC Replacement for Amglo Kemlite Aha-120v-25w-a-20mm replacement light bulb lamp (AHA-120V-25W-A-20MM AMGLO KEMLITE)
- ILC Replacement for PHILIPS 20W24V/CAPSULE (20W24V/CAPSULE PHILIPS)
- Ilc Halogen Light Bulbs