Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 50mr16/nsp12(ext) 12V replacement light bulb lamp
Mfr # 50MR16/NSP12(EXT) 12V SYLVANIA
Zoro # G703231616
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 50
- Voltage 12
- Bulb Shape MR16
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Color Temp. 3050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 50MR16/NSP12(EXT) 12V SYLVANIA
- Zoro # G703231616
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 50 |
Voltage | 12 |
Bulb Shape | MR16 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Color Temp. | 3050 |
Description
Replacement for Sylvania 50mr16/nsp12(ext) 12V replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Black Rechargeable Led 800 lm (41-4299)
- COMPONENT HARDWARE Warm White LED Hood Lamp 12W (LED-40000W-B)
- ILC Replacement For BATTERIES AND LIGHT BULBS F4T5BLB (WW-LKTG-4)
- ILC Replacement for Germicidal UVC CFL Lamp 120v 15W replacement light bulb lamp (UVC CFL LAMP 120V 15W GERMICIDAL)
- ILC Replacement for PEC Jd500 MC Frost 130v replacement light bulb lamp (JD500 MC FROST 130V PEC)
- ILC Replacement for Carl Zeiss 3800-79-9540-000 replacement light bulb lamp (3800-79-9540-000 CARL ZEISS)
- ILC Replacement for Eliminator Lighting EX6 replacement light bulb lamp (EX6 ELIMINATOR LIGHTING)
- ILC Replacement for Light Bulb / Lamp 75q/cl/m1-28v replacement light bulb lamp (75Q/CL/M1-28V LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp Jde14 110-130v 100w replacement light bulb lamp (JDE14 110-130V 100W LIGHT BULB / LAMP)
- ILC Replacement for Plusrite Jcd20/cl/g8 120v replacement light bulb lamp, 4PK (JCD20/CL/G8 120V PLUSRITE)
- FEIT ELECTRIC Bulb Halogen 2Pn/G9 T4 Clr 40W (BPQ40/G9/RP)
- Ilc Halogen Light Bulbs