Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 50mr16/ir/nfl25/c 12V replacement light bulb lamp
Mfr # 50MR16/IR/NFL25/C 12V SYLVANIA
Zoro # G002947409
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Color Temp. 3000
- Watts 50
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 50MR16/IR/NFL25/C 12V SYLVANIA
- Zoro # G002947409
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Color Temp. | 3000 |
Watts | 50 |
Bulb Shape | MR16 |
Description
Replacement for Sylvania 50mr16/ir/nfl25/c 12V replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21228)
- ECCO SAFETY GROUP WORKLAMP: LED (5), FLOOD BEAM, SQUARE, 10-30VDC (E92007)
- JESCO S601 series 90° Hard Right Connector (S601-R-CONN)
- ILB GOLD Lamp Socket, Gz6.35, Replacement For Light Bulb / Lamp Ddl Socket: (DDL SOCKET)
- ILC Replacement for Envision Imaging Polaris Intra Oral 150watt 15volt replacement light bulb lamp (POLARIS INTRA ORAL 150WATT 15VOLT ENVISION IMAG)
- ILC Replacement for GE General Electric G.E 25475 replacement light bulb lamp (25475 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Cooper Lighting 12hb12 replacement light bulb lamp (12HB12 COOPER LIGHTING)
- ILC Replacement for Osram Sylvania 500q/mc(eyv) 130v replacement light bulb lamp (500Q/MC(EYV) 130V OSRAM SYLVANIA)
- ILC Replacement for Plusrite J118 150w 130v replacement light bulb lamp (J118 150W 130V PLUSRITE)
- ILC Replacement for Sylvania 50sirius/sig64005 replacement light bulb lamp (50SIRIUS/SIG64005 SYLVANIA)
- ILC Replacement for GE General Electric G.E Q250par/fl30 replacement light bulb lamp (Q250PAR/FL30 GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs