Shop All Incandescent Light Bulbs
Ilc
Replacement for Sylvania 50a/rs/sl 75V replacement light bulb lamp
Mfr # 50A/RS/SL 75V SYLVANIA
Zoro # G403023504
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 50
- Voltage 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 50A/RS/SL 75V SYLVANIA
- Zoro # G403023504
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 50 |
Voltage | 75 |
Description
Replacement for Sylvania 50a/rs/sl 75V replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 13629 replacement light bulb lamp (13629 PHILIPS)
- NUVO Fixture, Outdr Sconce, 1-Light, Incandescent, 60W, 120V, A19, Med Base, Finish: Gloss Black / Silver (60/7002)
- ILB GOLD Full Spectrum Bulb, Replacement For Batteries And Light Bulbs F13T2/D (F13T2/D)
- LUMAPRO LUMAPRO 73 to 74 Watts, 1 or 2 Lamps, Electronic Ballast (4KGE4)
- ILC Replacement For SATCO S2840 (S2840)
- ILC Replacement for Light Bulb / Lamp 500/99/xl replacement light bulb lamp (500/99/XL LIGHT BULB / LAMP)
- ILC Replacement For LIGHT BULB LAMP 250 WATT BR40 IR 250R401 (WW-2VBU-9)
- ILC Replacement for Zoro 4rzu5 replacement light bulb lamp, 10PK (4RZU5 ZORO)
- ILC Replacement for GE General Electric G.E 40330 replacement light bulb lamp (40330 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Altman 10-inch Scoops replacement light bulb lamp (10-INCH SCOOPS ALTMAN)
- LUMAPRO LUMAPRO 18.8W, S8 Miniature Incandescent Bulb (308-1PK)
- Ilc Incandescent Light Bulbs