Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 50ar111/ssp4 12V replacement light bulb lamp
Mfr # 50AR111/SSP4 12V SYLVANIA
Zoro # G302982032
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Bulb Shape AR111
- Bulb Base Type G53 SCREW/SLIP-ON TERMINALS
- Watts 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 50AR111/SSP4 12V SYLVANIA
- Zoro # G302982032
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Bulb Shape | AR111 |
Bulb Base Type | G53 SCREW/SLIP-ON TERMINALS |
Watts | 50 |
Description
Replacement for Sylvania 50ar111/ssp4 12V replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania H9-65w replacement light bulb lamp (H9-65W SYLVANIA)
- ASPEN BRANDS Aspen Brands SL3507GB 35 ft. 7.75 in. Bistro String Lights with Sockets (SL3507GB)
- MAGLITE Charger Adapter Cable (V1-V2/ V2-V1) (ARXX228K)
- BODINE 3240 W, 450 lm Linear Fluorescent Emergency Ballast (B100)
- ILC Replacement for Focus Fl-12-20w-sc replacement light bulb lamp (FL-12-20W-SC FOCUS)
- ILC Replacement for Ushio 1000306 replacement light bulb lamp (1000306 USHIO)
- ILC Replacement for Ushio Eke/l replacement light bulb lamp (EKE/L USHIO)
- ILC Replacement for Osram Sylvania 45par38/hal/sp9 130v replacement light bulb lamp (45PAR38/HAL/SP9 130V OSRAM SYLVANIA)
- ILC Replacement for Westinghouse 04719 replacement light bulb lamp (04719 WESTINGHOUSE)
- ILC Replacement for LIGHT BULB / LAMP 100Q/CL/DC-120V (100Q/CL/DC-120V LIGHT BULB / LAMP)
- ILC Replacement for 3M 567 Glare-free Proj replacement light bulb lamp (567 GLARE-FREE PROJ 3M)
- Ilc Halogen Light Bulbs