Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 500q/cl/mc(evr) 120v replacement light bulb lamp
Mfr # 500Q/CL/MC(EVR) 120V SYLVANIA
Zoro # G503231199
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500
- Voltage 120
- Bulb Shape T4
- Bulb Color Temp. 2950
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 500Q/CL/MC(EVR) 120V SYLVANIA
- Zoro # G503231199
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 500 |
Voltage | 120 |
Bulb Shape | T4 |
Bulb Color Temp. | 2950 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Description
Replacement for Sylvania 500q/cl/mc(evr) 120v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for 3M Thermofax 9750 replacement light bulb lamp (THERMOFAX 9750 3M)
- SATCO 25 W G18 1/2 Incandescent - Clear - 1500 Hours - 180L - Medium Base - 120V (S3887)
- KLEIN TOOLS Cordless Utility LED Light Kit (BAT20UBL1)
- ILC Replacement for Topcon 5 replacement light bulb lamp (5 TOPCON)
- ILC Replacement for Ushio 1000821 replacement light bulb lamp (1000821 USHIO)
- ILC Replacement for AH Lighting Jcd20 replacement light bulb lamp (JCD20 AH LIGHTING)
- ILC Replacement for Sony Cpj-100 replacement light bulb lamp (CPJ-100 SONY)
- ILC Replacement for Codman & Shurtleff G10 Main Bulb replacement light bulb lamp (G10 MAIN BULB CODMAN & SHURTLEFF)
- ILC Replacement for JTL J-110 Modeling Light replacement light bulb lamp (J-110 MODELING LIGHT JTL)
- ILC Replacement for Humphrey 266002-1148-110 replacement light bulb lamp (266002-1148-110 HUMPHREY)
- ILC Replacement for Osram Sylvania 500q/mc(eyx) 120v replacement light bulb lamp (500Q/MC(EYX) 120V OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs