Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 35ar111/ssp4 replacement light bulb lamp
Mfr # 35AR111/SSP4 SYLVANIA
Zoro # G002986644
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G53 SCREW/SLIP-ON TERMINALS
- Watts 35
- Bulb Color Temp. 3000
- Voltage 12
- Bulb Shape AR111
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 35AR111/SSP4 SYLVANIA
- Zoro # G002986644
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G53 SCREW/SLIP-ON TERMINALS |
Watts | 35 |
Bulb Color Temp. | 3000 |
Voltage | 12 |
Bulb Shape | AR111 |
Description
Replacement for Sylvania 35ar111/ssp4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Btr-q1000t7/4cl/2p replacement light bulb lamp (BTR-Q1000T7/4CL/2P GE GENERAL ELECTRIC G.E)
- SYLVANIA Compact Fluorescent 50Pk (CF7DS/835)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, Lithium Ion (Li-Ion) 375 lm lm (74301)
- ACCESS LIGHTING Japanese, Glass, White Lined Glass (985ST-WHTLN)
- ILC Replacement for Lara Diagraph 80 replacement light bulb lamp (DIAGRAPH 80 LARA)
- ILC Replacement for Light Bulb / Lamp 1500t3q/p/cl-208v replacement light bulb lamp, 2PK (1500T3Q/P/CL-208V LIGHT BULB / LAMP)
- ILC Replacement for American DJ Multi-star replacement light bulb lamp (MULTI-STAR AMERICAN DJ)
- ILC Replacement For OSRAM SYLVANIA ETJ (WW-43TU-0)
- ILC Replacement for GE General Electric G.E Acg-141c3 150w 21V replacement light bulb lamp (ACG-141C3 150W 21V GE GENERAL ELECTRIC G.E)
- ILC Replacement For PHILIPS HPR53 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 10PK (10PAK:WW-W0JC-1)
- ILC Replacement for Osram Sylvania 64155 replacement light bulb lamp, 2PK (64155 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs