Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 30227 replacement light bulb lamp
Mfr # 30227 SYLVANIA
Zoro # G103228513
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 12
- Bulb Shape T2.25
- Voltage 6
- Bulb Base Type WEDGE T2.25 7.2MM
- Bulb Color Temp. 3100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 30227 SYLVANIA
- Zoro # G103228513
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 12 |
Bulb Shape | T2.25 |
Voltage | 6 |
Bulb Base Type | WEDGE T2.25 7.2MM |
Bulb Color Temp. | 3100 |
Description
Replacement for Sylvania 30227 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLITE Mag-Lite 459-XL50-S3016 Extra large; 50 Led Flashlight; 3 Aaa; Black (459-XL50-S3016)
- COAST CUTLERY Led Cob Clip Flashlt 80L (21019)
- STREAMLIGHT Switch Boot For LED Stinger (757016)
- LITHONIA LIGHTING LED Retrofit Module (65BEMW HL SWW5 90CRI M6)
- ILC Replacement for Osram Sylvania 43a/hal/cl/2-120v replacement light bulb lamp (43A/HAL/CL/2-120V OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E Q20mr16c/fl40 10-12v replacement light bulb lamp (Q20MR16C/FL40 10-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bell & Howell SR X replacement light bulb lamp (SR X BELL & HOWELL)
- ILC Replacement for ZUFRA LUX 250 NV (LUX 250 NV ZUFRA)
- ILC Replacement for Naed 59080 replacement light bulb lamp (59080 NAED)
- ILC Replacement for Damar 23111b replacement light bulb lamp (23111B DAMAR)
- ILC Replacement for Feit Electric Q250/if/mc replacement light bulb lamp (Q250/IF/MC FEIT ELECTRIC)
- Ilc Halogen Light Bulbs