Shop All Incandescent Light Bulbs
Ilc
Replacement for Sylvania 300m/if 130v replacement light bulb lamp
Mfr # 300M/IF 130V SYLVANIA
Zoro # G303022102
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PS30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 300M/IF 130V SYLVANIA
- Zoro # G303022102
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PS30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 300 |
Voltage | 120 |
Description
Replacement for Sylvania 300m/if 130v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING 2' Fluo Strip Light (SNF117RB)
- CURRENT GE 400W CLR Halide Lamp (30953)
- SOUTHWIRE String Light, Screw In, Bulb Dependent (7538SW)
- ILC Replacement for Philips Pl-t42w/835/4p/alto replacement light bulb lamp (PL-T42W/835/4P/ALTO PHILIPS)
- ILC Replacement for Light Bulb / Lamp 39669ics replacement light bulb lamp (39669ICS LIGHT BULB / LAMP)
- ILC Replacement for Orbitec RF 4411 replacement light bulb lamp (RF 4411 ORBITEC)
- ILC Replacement For JABSCO 62026 SERIES (62026 SERIES)
- ILC Replacement for Light Bulb / Lamp F48t12/gl/ws/vho replacement light bulb lamp (F48T12/GL/WS/VHO LIGHT BULB / LAMP)
- ILC Replacement for Halco 65010 replacement light bulb lamp (65010 HALCO)
- ILC Replacement for Satco S3001 replacement light bulb lamp (S3001 SATCO)
- ILC Replacement for Light Bulb / Lamp 40-cxb replacement light bulb lamp (40-CXB LIGHT BULB / LAMP)
- Ilc Incandescent Light Bulbs