Shop All Incandescent Light Bulbs
Ilc
Replacement for Sylvania 300m/cl replacement light bulb lamp
Mfr # 300M/CL SYLVANIA
Zoro # G003022020
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PS30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 300M/CL SYLVANIA
- Zoro # G003022020
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PS30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 300 |
Voltage | 120 |
Description
Replacement for Sylvania 300m/cl replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S4317 replacement light bulb lamp (S4317 SATCO)
- JESCO S601 series 24 Inch LED S601 Slim Stix Linkable 6000K (S601-24/60)
- ILC Replacement for PHILIPS F30T12/SPEC35/RS (F30T12/SPEC35/RS PHILIPS)
- AFX Retrofit LED Kit - 35W 3500Lm 120-277V - White (RFKIT35)
- ILC Replacement for Satco S4883 replacement light bulb lamp (S4883 SATCO)
- ILC Replacement for Light Bulb / Lamp 40w-dr-cl-120v-e14 replacement light bulb lamp, 4PK (40W-DR-CL-120V-E14 LIGHT BULB / LAMP)
- ILC Replacement for Zoro 4rzt5 replacement light bulb lamp (4RZT5 ZORO)
- ILC Replacement for Philips 3800t3/cl/ub 575v replacement light bulb lamp (3800T3/CL/UB 575V PHILIPS)
- ILC Replacement for Wagner 4409 replacement light bulb lamp (4409 WAGNER)
- ILC Replacement for Osram Sylvania 1600t3q/ir 240v replacement light bulb lamp (1600T3Q/IR 240V OSRAM SYLVANIA)
- SUNLITE 7C7 Incandescent Bulb, 7 Watt, Candelabra E12 Base, C7 Small Night Light, Colored Bulb, Clear, 25PK (01280-SU)
- Ilc Incandescent Light Bulbs