Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania 29611 replacement light bulb lamp
Mfr # 29611 SYLVANIA
Zoro # G702779034
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 29611 SYLVANIA
- Zoro # G702779034
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Sylvania 29611 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING T-Bar End Feed, Black (R36 BL)
- ELCO LIGHTING Accessories for Recessed Fixtures - CLIP (CLIP721)
- PARADISE HALOGEN BULB 20W 2PK (GL22660PK2)
- SATCO Satco 90-475 MR16 Halogen Socket (90/475)
- ILC Replacement for GE General Electric G.E F20w/blb replacement light bulb lamp (F20W/BLB GE GENERAL ELECTRIC G.E)
- ILC Replacement For WESTEK F16T4WW 432MM 17 INCH (WX-SLCV-7)
- ILC Replacement for Light Bulb / Lamp Tcp-33014m Coil-twist-spiral replacement light bulb lamp (TCP-33014M COIL-TWIST-SPIRAL LIGHT BULB / LAMP)
- ILC Replacement for Halco F39bx/spx35/rs replacement light bulb lamp, 2PK (F39BX/SPX35/RS HALCO)
- ILC Replacement for Eiko Sp105/41/mog replacement light bulb lamp (SP105/41/MOG EIKO)
- ILC Replacement for Jasco F10t5/830 replacement light bulb lamp (F10T5/830 JASCO)
- ILC Replacement for SATCO F34/CW/SS REPLACED BY (F34/CW/SS REPLACED BY SATCO)
- Ilc Fluorescent Light Bulbs