Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania 26291 replacement light bulb lamp
Mfr # 26291 SYLVANIA
Zoro # G302778321
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T2
- Bulb Base Type T2 AXIAL
- Wattage Equivalency 13
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 26291 SYLVANIA
- Zoro # G302778321
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T2 |
Bulb Base Type | T2 AXIAL |
Wattage Equivalency | 13 |
Bulb Color Temp. | 3500 |
Description
Replacement for Sylvania 26291 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI Tube 8Ft Led Intgrl 5000K 43W (64102161)
- PELICAN Headlamp, Black, 2765C (2765C)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45871)
- HALO RETROFIT KT WH 4""W 11.7W (RL4099S1EWHR)
- ILC Replacement for Plusrite Pl57w/3u/4p/835 replacement light bulb lamp, 2PK (PL57W/3U/4P/835 PLUSRITE)
- ILC Replacement for SYLVANIA F40CW/SS/ECO/UPC REPLACED BY (F40CW/SS/ECO/UPC REPLACED BY SYLVANIA)
- ILC Replacement for Light Bulb / Lamp F40t8/spx41 replacement light bulb lamp, 30PK (F40T8/SPX41 LIGHT BULB / LAMP)
- ILC Replacement for Damar 26376a replacement light bulb lamp (26376A DAMAR)
- ILC Replacement for SATCO CFD18W/4P/841 (CFD18W/4P/841 SATCO)
- ILC Replacement for Plusrite 4043 replacement light bulb lamp (4043 PLUSRITE)
- ILC Replacement for Philips Fb32/841/6/eco replacement light bulb lamp, 12PK (FB32/841/6/ECO PHILIPS)
- Ilc Fluorescent Light Bulbs