Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 250k/br38/fl 125v replacement light bulb lamp
Mfr # 250K/BR38/FL 125V SYLVANIA
Zoro # G603022109
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Bulb Shape PAR38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 250K/BR38/FL 125V SYLVANIA
- Zoro # G603022109
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 250 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Bulb Shape | PAR38 |
Description
Replacement for Sylvania 250k/br38/fl 125v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb 20W T-4 12V Halogen (04743)
- HALO H5Icat (H5ICATNB)
- ILB GOLD Socket, -Mogul-Screw (SOCKET-MOGUL-SCREW)
- SATCO Bulb, LED, 4W, B11, Medium, 120V, Clear, 27K (S28617)
- ILC Replacement For USHIO FTB HALOGEN QUARTZ TUNGSTEN MR MR11 2PK (2PAK:WW-5RHY-5)
- ILC Replacement For LIGHT BULB LAMP, 38PAR20120V HIRFL30 (38PAR20120V /HIR+/FL30)
- ILC Replacement for Donsbulbs Q15mr16/fl-fg-12v replacement light bulb lamp (Q15MR16/FL-FG-12V DONSBULBS)
- ILC Replacement for Satco S4516 replacement light bulb lamp, 6PK (S4516 SATCO)
- ILC Replacement for Philips Bc60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (BC60BT15/HAL/CL OUTLAWED, REPLACED BY PHILIPS)
- ILC Replacement for Dynaphos Dp-3497 replacement light bulb lamp (DP-3497 DYNAPHOS)
- ILC Replacement for Sylvania HPL 575/120/x replacement light bulb lamp (HPL 575/120/X SYLVANIA)
- Ilc Halogen Light Bulbs