Shop All Fluorescent Light Bulbs
Ilc
Replacement for SYLVANIA 24594 REPLACED BY
Mfr # 24594 REPLACED BY SYLVANIA
Zoro # G502772914
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 24594 REPLACED BY SYLVANIA
- Zoro # G502772914
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Mini Bocksbeutal Ceramic Table Lamp, Gray (LT2080-GRY)
- ILB GOLD LED Fixture, Replacement For Feit Electric, LEDrsq4/930 (LEDRSQ4/930)
- LUMARK Axc, Large, 123W, 4000K, Fc, 120-277V (AXCL12A)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5BZ)
- ILC Replacement for Omega D-2/o replacement light bulb lamp (D-2/O OMEGA)
- ILC Replacement for PHILIPS F34/CW/RS/EW REPLACED BY (F34/CW/RS/EW REPLACED BY PHILIPS)
- ILC Replacement for Philips Pl-c15mm/28w/827 replacement light bulb lamp (PL-C15MM/28W/827 PHILIPS)
- ILC Replacement for Philips Pl-l 18w/830/4p replacement light bulb lamp (PL-L 18W/830/4P PHILIPS)
- ILC Replacement for GE General Electric G.E F5bx/spx35 replacement light bulb lamp (F5BX/SPX35 GE GENERAL ELECTRIC G.E)
- ILC Replacement For BATTERIES AND LIGHT BULBS CF7E125000K FLUORESCENTCFL CHANDELIER 6PK (6PAK:WW-LHS4-9)
- ILC Replacement for Light Bulb / Lamp F24bx/835 replacement light bulb lamp (F24BX/835 LIGHT BULB / LAMP)
- Ilc Fluorescent Light Bulbs