Shop All Incandescent Light Bulbs
Ilc
Replacement for Sylvania 23V 3W Ribbed Glass replacement light bulb lamp
Mfr # 23V 3W RIBBED GLASS SYLVANIA
Zoro # G202980800
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E10 MINIATURE SCREW BASE 10MM DIAMETER
- Watts 3
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 23V 3W RIBBED GLASS SYLVANIA
- Zoro # G202980800
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Base Type | E10 MINIATURE SCREW BASE 10MM DIAMETER |
Watts | 3 |
Voltage | 24 |
Description
Replacement for Sylvania 23V 3W Ribbed Glass replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS Emergency Light, 12-1/2" L, LED, 120/277V (CU2SQ)
- MILWAUKEE TOOL Work Light and Tumbler (2357-20, 48-22-8393R)
- OMNIDRIVE X 12V LED Dimmable Driver, 200W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-12V200W-J)
- 3B SCIENTIFIC E10 Lamps 6V, 50mA (10 ) (1010197)
- ILC Replacement for Donsbulbs 50a/rs-130v replacement light bulb lamp, 2PK (50A/RS-130V DONSBULBS)
- ILC Replacement For SCENTSY PLUGIN WARMER WAX DIFFUSER 15W INCANDESCENT C SHAPE 2PK (2PAK:WW-F54L-5)
- ILC Replacement for Westinghouse 04112 replacement light bulb lamp (04112 WESTINGHOUSE)
- ILC Replacement for Satco 4516/spotlamp replacement light bulb lamp (4516/SPOTLAMP SATCO)
- ILC Replacement for Light Bulb / Lamp 100par46/3nsp Discontinued, USE replacement light bulb lamp (100PAR46/3NSP DISCONTINUED, USE LIGHT BULB / LAM)
- ILC Replacement for Sylvania 60a/rs/xl 130v replacement light bulb lamp (60A/RS/XL 130V SYLVANIA)
- ILC Replacement for Godfrey Engineering Gea05 replacement light bulb lamp, 2PK (GEA05 GODFREY ENGINEERING)
- Ilc Incandescent Light Bulbs