Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania 22529 replacement light bulb lamp
Mfr # 22529 SYLVANIA
Zoro # G702776897
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 25
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 22529 SYLVANIA
- Zoro # G702776897
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 25 |
Bulb Color Temp. | 4100 |
Description
Replacement for Sylvania 22529 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 2700K (CF32DT/E/IN/827/ECO)
- GE LAMPS LED Lamp, 2700K Color Temp., 500 lm, 50W (LED7DP20OW927/35)
- ALEDDRA G2 Emergency LED T8, 15W, 4000K, 4ft (LLT-4-EM-T8-G2-15W-40K)
- ILC Replacement for Ushio 1000306 replacement light bulb lamp (1000306 USHIO)
- ILC Replacement for Sylvania F40/350bl/eco replacement light bulb lamp, 6PK (F40/350BL/ECO SYLVANIA)
- ILC Replacement for Halco F28t8/xl/spx35/eco replacement light bulb lamp, 36PK (F28T8/XL/SPX35/ECO HALCO)
- ILC Replacement for Ushio F25t8/841 86cri replacement light bulb lamp (F25T8/841 86CRI USHIO)
- ILC Replacement for EIKO F14W/133 (F14W/133 EIKO)
- ILC Replacement for Damar Fc12t4/865 G10q 4pin replacement light bulb lamp (FC12T4/865 G10Q 4PIN DAMAR)
- ILC Replacement for SYLVANIA 21118 (21118 SYLVANIA)
- ILC Replacement for Philips Tl-d 30w/840 1SL replacement light bulb lamp, 30PK (TL-D 30W/840 1SL PHILIPS)
- Ilc Fluorescent Light Bulbs