Shop All Fluorescent Linear Lamps
Ilc
Replacement for SYLVANIA 22083
Mfr # 22083 SYLVANIA
Zoro # G203432834
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 6500
- Bulb Shape T12
- Watts 20
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 22083 SYLVANIA
- Zoro # G203432834
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Color Temp. | 6500 |
Bulb Shape | T12 |
Watts | 20 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Description
Replacement for Sylvania 22083 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 38par20/h/fl/eco/plus replacement light bulb lamp (38PAR20/H/FL/ECO/PLUS WESTINGHOUSE)
- ILC Replacement for Sylvania ESB 64250 HLX replacement light bulb lamp (ESB 64250 HLX SYLVANIA)
- INNOVATIONS LIGHTING Cobbleskill Glass (G116)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, 45 W, 60 W, E26 (LED-8024E345-G7-FW)
- ILC Replacement for Osram Sylvania F15t8/bl368 Quantum replacement light bulb lamp (F15T8/BL368 QUANTUM OSRAM SYLVANIA)
- ILC Replacement for Grainger 3jj79 replacement light bulb lamp, 25PK (3JJ79 GRAINGER)
- ILC Replacement for Nuaire NU 301-630 replacement light bulb lamp (NU 301-630 NUAIRE)
- ILC Replacement For WESTEK FA100WB (WW-5Y4Q-4)
- ILC Replacement For AMERICAN ULTRAVIOLET G10T512L (G10T51/2L)
- ILC Replacement for Viqua 602805 replacement light bulb lamp (602805 VIQUA)
- ILC Replacement For GE GENERAL ELECTRIC GE FC16T9D (WW-1Y3G-7)
- Ilc Fluorescent Linear Lamps