Shop All Fluorescent Light Bulbs
Ilc
Replacement for SYLVANIA 22052
Mfr # 22052 SYLVANIA
Zoro # G702776262
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 32
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 22052 SYLVANIA
- Zoro # G702776262
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 32 |
Bulb Color Temp. | 4100 |
Description
32 Watt G13 2 Pin Base MOL 22.50 Inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE LED Flood Light, Corded, 3000lm, LED (411030)
- SATCO 40 W ST19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2413)
- HALO Polymer "Dead Front" Shallow Baffle Trim, 691Wb (691WB)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Medium Screw (E26) (LED-8033E40D-G7)
- ILC Replacement for Floxite Floxite Illuminated 7X Mirror replacement light bulb lamp (FLOXITE ILLUMINATED 7X MIRROR FLOXITE)
- ILC Replacement for GE General Electric G.E 97631 replacement light bulb lamp (97631 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Halco Pl28d/28 replacement light bulb lamp (PL28D/28 HALCO)
- ILC Replacement for Fulham Fcfqe13w827 replacement light bulb lamp (FCFQE13W827 FULHAM)
- ILC Replacement for Philips Pl-c26w/41/ Alto replacement light bulb lamp (PL-C26W/41/ ALTO PHILIPS)
- ILC Replacement for Philips Pl-s 9w/2p BLB replacement light bulb lamp (PL-S 9W/2P BLB PHILIPS)
- ILC Replacement for Ushio Cf13se/827 replacement light bulb lamp (CF13SE/827 USHIO)
- Ilc Fluorescent Light Bulbs