Shop All Fluorescent Light Bulbs
Ilc
Replacement for SYLVANIA 21879
Mfr # 21879 SYLVANIA
Zoro # G002775989
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 31
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 21879 SYLVANIA
- Zoro # G002775989
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 31 |
Bulb Color Temp. | 4100 |
Description
Replacement for Sylvania 21879 replacement light bulb lamp 15 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Metal Halide 6Pk (MS400/BU-ONLY)
- SATCO 12.5W A19 LED, 100W Replace, Clear E26 Base, 27K, 120V (4-Pack) (S12442)
- HADCO LED Accent Light, 120 to 277VAC, 3000K (B9DW-A)
- ILC Replacement for Osram Sylvania 39par30ln/hal/wfl50 120v replacement light bulb lamp (39PAR30LN/HAL/WFL50 120V OSRAM SYLVANIA)
- ILC Replacement for Sylvania F13tt/d827 replacement light bulb lamp (F13TT/D827 SYLVANIA)
- ILC Replacement for Halco Pl13s/41 replacement light bulb lamp, 2PK (PL13S/41 HALCO)
- ILC Replacement for PHILIPS F30T12/CW/RS/ALTO 36 Inches (F30T12/CW/RS/ALTO PHILIPS)
- ILC Replacement for Damar F13t5ww replacement light bulb lamp (F13T5WW DAMAR)
- ILC Replacement for LIGHT BULB / LAMP FT40W/2G11/RS/30 (FT40W/2G11/RS/30 LIGHT BULB / LAMP)
- ILC Replacement for PHILIPS PL-S 9W/835 (PL-S 9W/835 PHILIPS)
- ILB GOLD Double Twin-4 Pin Base Fluorescent Bulb, Replacement For Lumapro 1PGX4 (1PGX4)
- Ilc Fluorescent Light Bulbs