Shop All LED Light Bulbs
Ilc
Replacement for Sylvania 21777 LED Replacement replacement light bulb lamp
Mfr # 21777 LED REPLACEMENT SYLVANIA
Zoro # G002816842
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 3500
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 21777 LED REPLACEMENT SYLVANIA
- Zoro # G002816842
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 3500 |
Wattage Equivalency | 18 |
Description
Replacement for Sylvania 21777 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 64635 HLX replacement light bulb lamp (64635 HLX SYLVANIA)
- LITEZALL Nearly Invincible 250 Lumen Tactical Flashlight (LA-250NI-6/12)
- MAXIM Director 1-Light 48" Wide Polished Chrome Vanity Light (53035WTPC)
- ILC Replacement for UV Resources Rlm61 replacement light bulb lamp (RLM61 UV RESOURCES)
- ILC Replacement for Cree Lighting Par30s-75w-p1-40k-40fl-e26-u1 replacement light bulb lamp (WX-QKGT-5)
- ILC Replacement for Bulbrite 776883 replacement light bulb lamp (776883 BULBRITE)
- ILC Replacement for Bulbrite 774146 replacement light bulb lamp (774146 BULBRITE)
- ILC Replacement for Weldon 2030-1100-20 RED LED Replacement replacement light bulb lamp (2030-1100-20 RED LED REPLACEMENT WELDON)
- ILC Replacement for Bulbrite 776865 replacement light bulb lamp (776865 BULBRITE)
- ILC Replacement for GRAINGER 2FNP8 (2FNP8 GRAINGER)
- GE LAMPS LED Tube, 3750 lm, 3500K, Linear Bulb, 25.5 (LED26ET5/G/4/835)
- Ilc LED Light Bulbs