Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 20t3q/cl 12V replacement light bulb lamp
Mfr # 20T3Q/CL 12V SYLVANIA
Zoro # G602986297
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20
- Bulb Color Temp. 2800
- Bulb Shape T3
- Voltage 12
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 20T3Q/CL 12V SYLVANIA
- Zoro # G602986297
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 20 |
Bulb Color Temp. | 2800 |
Bulb Shape | T3 |
Voltage | 12 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Description
Replacement for Sylvania 20t3q/cl 12V replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Omega Super Chromega Dichroic D replacement light bulb lamp (SUPER CHROMEGA DICHROIC D OMEGA)
- ILC Replacement for Philips 150a21/rs/tf 120-130v replacement light bulb lamp (150A21/RS/TF 120-130V PHILIPS)
- ILC Replacement For SATCO S11835 (S11835)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Sylvania F8T5/Ww (F8T5/WW)
- ILC Replacement for Bulbworks Bw.j230v-300w replacement light bulb lamp (BW.J230V-300W BULBWORKS)
- ILC Replacement for Sylvania 90par/cap/spl/wsp12 replacement light bulb lamp (90PAR/CAP/SPL/WSP12 SYLVANIA)
- ILC Replacement for GE General Electric G.E Dat/dak replacement light bulb lamp (DAT/DAK GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ness Prisma Beat replacement light bulb lamp (PRISMA BEAT NESS)
- ILC Replacement for Grainger 1c616 replacement light bulb lamp (1C616 GRAINGER)
- ILC Replacement for GE General Electric G.E Q35mr11/cg12 24V replacement light bulb lamp (Q35MR11/CG12 24V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Martin Surgical Chromophare D300 replacement light bulb lamp (CHROMOPHARE D300 MARTIN SURGICAL)
- Ilc Halogen Light Bulbs