Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 20mr16/fl35/c(bab) 12V replacement light bulb lamp
Mfr # 20MR16/FL35/C(BAB) 12V SYLVANIA
Zoro # G703231104
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2950
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 12
- Watts 20
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 20MR16/FL35/C(BAB) 12V SYLVANIA
- Zoro # G703231104
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2950 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 12 |
Watts | 20 |
Bulb Shape | MR16 |
Description
Replacement for Sylvania 20mr16/fl35/c(bab) 12V replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips El/o 18 120v replacement light bulb lamp (EL/O 18 120V PHILIPS)
- ILC Replacement for Fiberstars Fs250-egr. Long Life Version replacement light bulb lamp (FS250-EGR. LONG LIFE VERSION FIBERSTARS)
- NIGHTSTICK Red No 200 lm (XPP-5418RX)
- CHLORIDE Emergency Wall Light, LED, White, 500 lm (PLEMW)
- ILC Replacement for Ushio 1000492 replacement light bulb lamp (1000492 USHIO)
- ILC Replacement for Seagull Lighting 97180 replacement light bulb lamp (97180)
- ILC Replacement for Sylvania 18893 replacement light bulb lamp (18893 SYLVANIA)
- ILC Replacement for Leica Vario replacement light bulb lamp (VARIO LEICA)
- ILC Replacement for Whelen Engineering Mn200hg replacement light bulb lamp (MN200HG WHELEN ENGINEERING)
- ILC Replacement for American DJ Funnel replacement light bulb lamp (FUNNEL AMERICAN DJ)
- WESTINGHOUSE Bulb Halgn T4 40W (0487100)
- Ilc Halogen Light Bulbs