Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania 20871 replacement light bulb lamp
Mfr # 20871 SYLVANIA
Zoro # G702775371
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-4 4-PIN
- Wattage Equivalency 42
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 20871 SYLVANIA
- Zoro # G702775371
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-4 4-PIN |
Wattage Equivalency | 42 |
Bulb Color Temp. | 3500 |
Description
Replacement for Sylvania 20871 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Spotlight, Industrial, LED, 500 lm (49XX91)
- SYLVANIA LED13T8L48FPDIM830SUBG8 (40591)
- SATCO 3W LED MR16 LED 5000K 40' beam GU5.3 12V (S9553)
- GE LAMPS GE LIGHTING 250W, ED28 Metal Halide HID Light Bulb (MVR250/U/PA)
- ILC Replacement for Sylvania Cf13dd/827/eco replacement light bulb lamp (CF13DD/827/ECO SYLVANIA)
- ILC Replacement for Fulham Fcfte18w835 replacement light bulb lamp (FCFTE18W835 FULHAM)
- ILC Replacement for GRAINGER 3V443 (3V443 GRAINGER)
- ILC Replacement for Satco Fp80/835/ho replacement light bulb lamp (FP80/835/HO SATCO)
- ILC Replacement for SATCO FB32T8/741/U6/ENV (FB32T8/741/U6/ENV SATCO)
- ILC Replacement for Light Bulb / Lamp F25t12/cw 33-inch replacement light bulb lamp (F25T12/CW 33-INCH LIGHT BULB / LAMP)
- WESTINGHOUSE 23 watt Mini Twist 27 CFL Light Bulb, Frost (722500)
- Ilc Fluorescent Light Bulbs