Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania 20576 replacement light bulb lamp
Mfr # 20576 SYLVANIA
Zoro # G902779117
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 40
- Bulb Color Temp. 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 20576 SYLVANIA
- Zoro # G902779117
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 40 |
Bulb Color Temp. | 5000 |
Description
Replacement for Sylvania 20576 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Magnetic Light, Battery, LED, 300lm (2108, 2108)
- SYLVANIA LED25PAR38HODIM830FL40WRP (74793)
- ILC Replacement for Philips Pl-l 40w/841/rs/is replacement light bulb lamp (PL-L 40W/841/RS/IS PHILIPS)
- ILC Replacement for GE General Electric G.E F282d/827/4p replacement light bulb lamp (F282D/827/4P GE GENERAL ELECTRIC G.E)
- ILC Replacement for SYLVANIA CF18DT/827/ECO (CF18DT/827/ECO SYLVANIA)
- ILC Replacement for GE General Electric G.E F20w/blb replacement light bulb lamp (F20W/BLB GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania FPL 36ex-d replacement light bulb lamp (FPL 36EX-D OSRAM SYLVANIA)
- ILC Replacement for MARINELAND ECLIPSE 12 (ECLIPSE 12 MARINELAND)
- ILC Replacement for OTTLITE TC10819 (TC10819 OTTLITE)
- ILC Replacement for Sylvania Fm13w/830 replacement light bulb lamp (FM13W/830 SYLVANIA)
- ILC Replacement for Philips Pl-c/2p 13w/827 replacement light bulb lamp (PL-C/2P 13W/827 PHILIPS)
- Ilc Fluorescent Light Bulbs