Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania 20331 replacement light bulb lamp
Mfr # 20331 SYLVANIA
Zoro # G102774219
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX23 2-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 20331 SYLVANIA
- Zoro # G102774219
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX23 2-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 2700 |
Description
Replacement for Sylvania 20331 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Oil-Filled HID Capacitor, 24 uF, 480V, Oval (MD2409-000)
- SIGMA ELECTRIC SPIKE LIGHT BRNZ 150W (14792GN)
- ILC Replacement for Sylvania Cf13ds/841/eco replacement light bulb lamp, 2PK (CF13DS/841/ECO SYLVANIA)
- TCP LED, 5W B11, DIM, 2700K E26, Blunt Tip (LED5E26B1127K)
- ILC Replacement for Light Bulb / Lamp F14t5cw/14 Watt replacement light bulb lamp (F14T5CW/14 WATT LIGHT BULB / LAMP)
- ILC Replacement for PQL Plt42/35k/gx24q-4 4pin replacement light bulb lamp (PLT42/35K/GX24Q-4 4PIN PQL)
- ILC Replacement for GE General Electric G.E F40blb replacement light bulb lamp (F40BLB GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ushio F54t5ho/850, 46-inch replacement light bulb lamp, 25PK (25PAK:WW-5RCF-9)
- ILC Replacement for Feit Electric Esl40tn/d Coil-twist-spiral replacement light bulb lamp (ESL40TN/D COIL-TWIST-SPIRAL FEIT ELECTRIC)
- ILC Replacement for Fulham Fcfte36w827 replacement light bulb lamp (FCFTE36W827 FULHAM)
- ILC Replacement for Northern Light Techn Sadelight replacement light bulb lamp (SADELIGHT NORTHERN LIGHT TECHN)
- Ilc Fluorescent Light Bulbs