Shop All Incandescent Light Bulbs
Ilc
Replacement for Sylvania 200par46/3nsp 120v replacement light bulb lamp
Mfr # 200PAR46/3NSP 120V SYLVANIA
Zoro # G103021565
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR46
- Bulb Base Type MEDIUM SIDE PRONG / G12.7
- Watts 200
- Voltage 120
- Bulb Color Temp. 2750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 200PAR46/3NSP 120V SYLVANIA
- Zoro # G103021565
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PAR46 |
Bulb Base Type | MEDIUM SIDE PRONG / G12.7 |
Watts | 200 |
Voltage | 120 |
Bulb Color Temp. | 2750 |
Description
Replacement for Sylvania 200par46/3nsp 120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS 6,500-Lumen Portable Foldable LED Work Light (GWL1265F)
- HOLIDAY BRIGHT LIGHTS BULB TRANSP C7 CLR 25PK (BU25C7-TCLA)
- NITECORE P20UV V2 1000 Lumen LED Flashlight (P20UV V2)
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (GY6.35) LED Light Bulb Soft White Light, 2PK (861536)
- ILC Replacement for GE General Electric G.E Qh2m/t3/cl/ht 225-250v replacement light bulb lamp (QH2M/T3/CL/HT 225-250V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar 300par56nsp 120v replacement light bulb lamp (300PAR56NSP 120V DAMAR)
- ILC Replacement for Satco 69a21/ts/8m replacement light bulb lamp, 2PK (69A21/TS/8M SATCO)
- ILC Replacement for Radium Ral2 35w/240/o/s14s replacement light bulb lamp (RAL2 35W/240/O/S14S RADIUM)
- ILC Replacement for Bulbrite 132507 replacement light bulb lamp (132507 BULBRITE)
- ILC Replacement for Durotest 4205 replacement light bulb lamp (4205 DUROTEST)
- BULBRITE Incandescent C11 Candelabra Screw Base E12 Light Bulb, 40 Watt, Satin, 10PK (861020)
- Ilc Incandescent Light Bulbs