Shop All Incandescent Light Bulbs
Ilc
Replacement for Sylvania 200a23/rs 130v replacement light bulb lamp
Mfr # 200A23/RS 130V SYLVANIA
Zoro # G803021667
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A23
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 200
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 200A23/RS 130V SYLVANIA
- Zoro # G803021667
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A23 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 200 |
Voltage | 130 |
Description
Replacement for Sylvania 200a23/rs 130v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP Elite Wet LED, 10W A19, DIM, OMNI 30K Wet (LED10A19DOD30KW)
- ILC Replacement for GE General Electric G.E 6g1085 (6G1085 GE GENERAL ELECTRIC G.E)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 2700K (CF18DD/E/827/ECO)
- ILC Replacement for Philips Mhc70/u/mp/4k/alto replacement light bulb lamp (MHC70/U/MP/4K/ALTO PHILIPS)
- ILC Replacement For Wolff System Dark Tan 2 Light Bulb Lamp 12 Pack, 12PK (Wolff System Dark TAN 2)
- ILC Replacement for PQL 100a19/rough Service replacement light bulb lamp, 2PK (100A19/ROUGH SERVICE PQL)
- ILC Replacement for Philips 65br/fl60 120-130v replacement light bulb lamp (65BR/FL60 120-130V PHILIPS)
- ILC Replacement for Bulbrite 25a15f replacement light bulb lamp, 4PK (25A15F BULBRITE)
- ILC Replacement for Light Bulb / Lamp 60a/52wmp/99 replacement light bulb lamp, 4PK (60A/52WMP/99 LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 24678 replacement light bulb lamp (24678 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 42003atr replacement light bulb lamp (42003ATR LIGHT BULB / LAMP)
- Ilc Incandescent Light Bulbs