Shop All LED Light Bulbs
Ilc
Replacement for Sylvania 19690 LED Replacement replacement light bulb lamp
Mfr # 19690 LED REPLACEMENT SYLVANIA
Zoro # G802817124
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type S14S 14MM DIAMETER, SINGLE CONTACT
- Bulb Shape T10
- Voltage 120
- Watts 16
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 19690 LED REPLACEMENT SYLVANIA
- Zoro # G802817124
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | S14S 14MM DIAMETER, SINGLE CONTACT |
Bulb Shape | T10 |
Voltage | 120 |
Watts | 16 |
Color Temperature | 2700 |
Wattage Equivalency | 16 |
Description
Replacement for Sylvania 19690 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Compact Wall Pack, 9200 lm (WPX3 LED 50K MVOLT DDBXD M2)
- ELCO LIGHTING LED Undercabinet Lightbars (EUD12WW)
- ILC Replacement for Fiberstars Hi-110 replacement light bulb lamp (HI-110 FIBERSTARS)
- ILC Replacement for SLI Sylvania Lighting JCR 100v 300w replacement light bulb lamp (JCR 100V 300W SLI SYLVANIA LIGHTING)
- ILC Replacement for K D Lamp 1590 Blue LED Replacement replacement light bulb lamp (1590 BLUE LED REPLACEMENT K D LAMP)
- ILC Replacement for MBT Stage-402 LED Replacement replacement light bulb lamp (STAGE-402 LED REPLACEMENT MBT)
- ILC Replacement for Halco Jc1/830/omni/ip65/led replacement light bulb lamp (JC1/830/OMNI/IP65/LED HALCO)
- ILC Replacement for Ushio U-led Globe E12 replacement light bulb lamp (U-LED GLOBE E12 USHIO)
- ILC Replacement For SATCO S22240 (S22240)
- ILC Replacement for Halco Par30fl11s/950/wh/led replacement light bulb lamp (PAR30FL11S/950/WH/LED HALCO)
- SATCO 14W T8 LED 4 ft. 40K G13 Base 50K Hours 1800L Type B BBP 1 or 2 Ended (S39915)
- Ilc LED Light Bulbs