Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 18897 replacement light bulb lamp
Mfr # 18897 SYLVANIA
Zoro # G003017675
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250
- Bulb Shape T10
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 18897 SYLVANIA
- Zoro # G003017675
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 250 |
Bulb Shape | T10 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Bulb Color Temp. | 3000 |
Description
Replacement for Sylvania 18897 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Taylor 15.13in 2-Light Chrome Industrial Indoor Vanity Light with Clear Glass Shades (69502-CH)
- SURE-LITES Led Em, Wet, 25 Ft, Ag (SELW25)
- ILC Replacement for Plusrite Fl24/t5/850/ho replacement light bulb lamp (FL24/T5/850/HO PLUSRITE)
- PROGRESS LIGHTING 5" Outdoor Up/Down Wall Cylinder (P5675-82)
- ILC Replacement for Strand Lighting Orion Bodenfluter 1000-watt replacement light bulb lamp (ORION BODENFLUTER 1000-WATT STRAND LIGHTING)
- ILC Replacement for Martin Professional Starflash replacement light bulb lamp (STARFLASH MARTIN PROFESSIONAL)
- ILC Replacement for GE General Electric G.E 75par16/h/fl30 replacement light bulb lamp (75PAR16/H/FL30 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp Jc12v-10w/ba9s replacement light bulb lamp (JC12V-10W/BA9S LIGHT BULB / LAMP)
- ILC Replacement for Damar 05714a replacement light bulb lamp (05714A DAMAR)
- ILC Replacement for Osram Sylvania 64611 HLX replacement light bulb lamp (64611 HLX OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 50q/cl/dc-120v replacement light bulb lamp (50Q/CL/DC-120V LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs