Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 18894 replacement light bulb lamp
Mfr # 18894 SYLVANIA
Zoro # G503017557
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape T10
- Voltage 120
- Bulb Color Temp. 3000
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 18894 SYLVANIA
- Zoro # G503017557
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | T10 |
Voltage | 120 |
Bulb Color Temp. | 3000 |
Watts | 150 |
Description
Replacement for Sylvania 18894 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Cfl Ballast 12PK (ICF-2S18-H1-LDK)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Green (2306-3BP-ARG)
- LUMARK White, 18W, 5000K, 120-277V (XTOR2B-WT)
- WESTINGHOUSE Four-Light Indoor Wall Fixture Alexander Brshd Nkl Ripple Wht Gls (6304100)
- ILC Replacement for Osram Sylvania Alupar 64/nsp/500w/120v replacement light bulb lamp (ALUPAR 64/NSP/500W/120V OSRAM SYLVANIA)
- ILC Replacement for Philips Elc/5h replacement light bulb lamp (ELC/5H PHILIPS)
- ILC Replacement for Buhl 11725 replacement light bulb lamp (11725 BUHL)
- ILC Replacement for Halco 107037 replacement light bulb lamp (107037 HALCO)
- ILC Replacement for Damar 00294k replacement light bulb lamp (00294K DAMAR)
- ILC Replacement for PHILIPS 20W24V/CAPSULE (20W24V/CAPSULE PHILIPS)
- ILC Replacement for Buhl 80/1000 & Tc-1000 replacement light bulb lamp (80/1000 & TC-1000 BUHL)
- Ilc Halogen Light Bulbs